Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Milling Cutters, APMT 180516 SR, for Steel

  • Mfr # 215223 ST1400

  • Zoro # G216120902


product price: $14.99
/ea

Key Features

Grade
HB7510
Insert Material
Carbide
Corner Radius
1.6 mm
Insert Thickness
5.56 mm
Type
ST1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215223 ST1400
Zoro #
G216120902
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.6 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.25 mm

Details

Grade
HB7510
Insert Material
Carbide
Item
Indexable insert for milling
Type
ST1400
Series
Softcut®
Number of Changes/Inserts
2
Insert Type
APMT 180516 SR
Correction Factor
2.5
Feed Per Tooth
0.25 mm
Indexable insert clearance angle
11°

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 1.6 mm Feed fz per tooth: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.