Zoro Homepage

Inserts for Softcut Milling Cutters, APMT 180516 TR, General Purpose

  • Mfr # 215274 UNI

  • Zoro # G216120476


product price: $14.99
/ea

Key Features

Insert Thickness
5.56 mm
Corner Radius
1.6 mm
Insert Material
Carbide
Type
UNI
Grade
HB7520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215274 UNI
Zoro #
G216120476
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Corner Radius
1.6 mm
Min. Cutting Depth
0.15 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Grade
HB7520
Insert Type
APMT 180516 TR
Correction Factor
2.5
Indexable insert clearance angle
11°
Number of Changes/Inserts
2
Series
Softcut®

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 1.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.