
Inserts for Softcut Milling Cutters, APMT 180520 ER, for Stainless Steel
Mfr # 215252 INOX
Zoro # G516120558
product price: $14.99
/eaKey Features
Grade
HB7630
Insert Thickness
5.56 mm
Type
INOX
Corner Radius
2 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215252 INOX
Zoro #
G516120558
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Corner Radius
2 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB7630
Item
Indexable insert for milling
Type
INOX
Insert Material
Carbide
Insert Type
APMT 180520 ER
Feed Per Tooth
0.2 mm
Number of Changes/Inserts
2
Correction Factor
2.5
Series
Softcut®
Indexable insert clearance angle
11°
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 2 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.