
Inserts for Softcut Milling Cutters, APMT 180520 ER, for Stainless Steel
Mfr # 215284 INOX
Zoro # G716120433
product price: $16.49
/eaKey Features
Type
INOX
Corner Radius
2 mm
Grade
HB8630
Insert Thickness
5.56 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215284 INOX
Zoro #
G716120433
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
2 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm
Details
Type
INOX
Grade
HB8630
Item
Indexable insert for milling
Insert Material
Carbide
Number of Changes/Inserts
2
Series
Softcut®
Feed Per Tooth
0.2 mm
Indexable insert clearance angle
11°
Correction Factor
2.5
Insert Type
APMT 180520 ER
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 2 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.