Zoro Homepage

Inserts for Softcut Milling Cutters, APMT 180520 TR, General Purpose

  • Mfr # 215275 UNI

  • Zoro # G116120484


product price: $16.49
/ea

Key Features

Type
UNI
Insert Thickness
5.56 mm
Insert Material
Carbide
Corner Radius
2 mm
Grade
HB7520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215275 UNI
Zoro #
G116120484
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Corner Radius
2 mm
Min. Cutting Depth
0.15 mm

Details

Type
UNI
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7520
Number of Changes/Inserts
2
Series
Softcut®
Correction Factor
2.5
Insert Type
APMT 180520 TR
Indexable insert clearance angle
11°

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.