
Inserts for Softcut Milling Cutters, APMT 180524 ER, for Stainless Steel
Mfr # 215285 INOX
Zoro # G616120441
product price: $14.69
/eaKey Features
Corner Radius
2.4 mm
Insert Thickness
5.56 mm
Grade
HB8630
Type
INOX
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215285 INOX
Zoro #
G616120441
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
2.4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm
Details
Grade
HB8630
Item
Indexable insert for milling
Type
INOX
Insert Material
Carbide
Number of Changes/Inserts
2
Correction Factor
2.5
Series
Softcut®
Insert Type
APMT 180524 ER
Indexable insert clearance angle
11°
Feed Per Tooth
0.2 mm
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 2.4 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.