
Inserts for Softcut Milling Cutters, APMT 180524 TR, General Purpose
Mfr # 215277 UNI
Zoro # G416120467
product price: $14.99
/eaKey Features
Corner Radius
2.4 mm
Grade
HB7520
Insert Thickness
5.56 mm
Insert Material
Carbide
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215277 UNI
Zoro #
G416120467
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
2.4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.15 mm
Details
Grade
HB7520
Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Series
Softcut®
Number of Changes/Inserts
2
Correction Factor
2.5
Insert Type
APMT 180524 TR
Indexable insert clearance angle
11°
Description
Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 2.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.