Zoro Homepage

Inserts for Softcut Milling Cutters, APMT 180531 SR, for Steel

  • Mfr # 215229 ST1400

  • Zoro # G616120809


product price: $14.99
/ea

Key Features

Insert Material
Carbide
Grade
HB7510
Corner Radius
3.1 mm
Type
ST1400
Insert Thickness
5.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215229 ST1400
Zoro #
G616120809
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3.1 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.25 mm

Details

Insert Material
Carbide
Grade
HB7510
Item
Indexable insert for milling
Type
ST1400
Series
Softcut®
Indexable insert clearance angle
11°
Feed Per Tooth
0.25 mm
Insert Type
APMT 180531 SR
Number of Changes/Inserts
2
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 3.1 mm Feed fz per tooth: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.