Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inserts for Softcut Milling Cutters, APMT 180531 SR, for Steel

  • Mfr # 215241 ST1400

  • Zoro # G616120731


product price: $14.99
/ea

Key Features

Insert Material
Carbide
Type
ST1400
Grade
HB7520
Insert Thickness
5.56 mm
Corner Radius
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215241 ST1400
Zoro #
G616120731
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Corner Radius
2 mm
Min. Cutting Depth
0.25 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Type
ST1400
Grade
HB7520
Correction Factor
2.5
Number of Changes/Inserts
2
Insert Type
APMT 180531 SR
Indexable insert clearance angle
11°
Series
Softcut®
Feed Per Tooth
0.25 mm

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 2 mm Feed fz per tooth: 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.