Zoro Homepage

Inserts for Softcut Milling Cutters, APMT 180531 TR, General Purpose

  • Mfr # 215276 UNI

  • Zoro # G016120454


product price: $14.99
/ea

Key Features

Corner Radius
3.1 mm
Insert Material
Carbide
Type
UNI
Insert Thickness
5.56 mm
Grade
HB7520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215276 UNI
Zoro #
G016120454
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3.1 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.15 mm

Details

Insert Material
Carbide
Item
Indexable insert for milling
Type
UNI
Grade
HB7520
Series
Softcut®
Correction Factor
2.5
Number of Changes/Inserts
2
Insert Type
APMT 180531 TR
Indexable insert clearance angle
11°

Description

Note: Standard application values for ae = 0.3xD / ap = 5 mm- ap max = 9 mm. Corner radius: 3.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.