Shop GARANT
See all product information
Create Account
Inserts for TwinCut Face Mills, ONMU 05T6 ANER, for Stainless Steel
- Mfr # 213434 INOX
- Zoro # G716120709
product price:Â
$
27.25
/ea
Key Features
Insert Material
Carbide
Insert Thickness
6.1 mm
Type
INOX
Grade
HB7630
Feed Per Tooth
0.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213434 INOX
- Zoro #
- G716120709
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Thickness
- 6.1 mm
- Min. Cutting Depth
- 0.1 mm
- Max. Cutting Depth
- 3 mm
Details
- Item
- Indexable insert for milling
- Insert Material
- Carbide
- Type
- INOX
- Grade
- HB7630
- Feed Per Tooth
- 0.2 mm
- Correction Factor
- 2.5
- Insert Type
- ONMU 05T6 ANER
- Indexable insert clearance angle
- 0°
- Number of Changes/Inserts
- 16
Description
Version: Double-sided with 2x8 cutting edges. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max maximum cutting depth ap max: 3 mm Type: INOX Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.