
Inserts for TwinCut Face Mills, ONMU 05T6 ANER, for Steel
Mfr # 213426 ST900
Zoro # G016120775
product price: $25.75
/eaKey Features
Insert Thickness
6.1 mm
Insert Material
Carbide
Grade
HB7520
Type
ST900
Indexable insert clearance angle
0°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213426 ST900
Zoro #
G016120775
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
6.1 mm
Min. Cutting Depth
0.1 mm
Max. Cutting Depth
3 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7520
Type
ST900
Indexable insert clearance angle
0°
Feed Per Tooth
0.3 mm
Correction Factor
2.5
Insert Type
ONMU 05T6 ANER
Number of Changes/Inserts
16
Description
Version: Double-sided with 2x8 cutting edges. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max maximum cutting depth ap max: 3 mm Type: ST900 Feed fz per tooth: 0.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.