Zoro Homepage

Inserts for TwinCut Face Mills, ONMU 05T6 ANER, General Purpose

  • Mfr # 213438 UNI

  • Zoro # G816120777


product price: $25.75
/ea

Key Features

Insert Thickness
6.1 mm
Type
UNI
Grade
HB7520
Insert Material
Carbide
Max. Cutting Depth
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213438 UNI
Zoro #
G816120777
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.1 mm
Max. Cutting Depth
3 mm
Min. Cutting Depth
0.15 mm

Details

Type
UNI
Grade
HB7520
Item
Indexable insert for milling
Insert Material
Carbide
Correction Factor
2.5
Indexable insert clearance angle
Number of Changes/Inserts
16
Insert Type
ONMU 05T6 ANER

Description

Version: Double-sided with 2x8 cutting edges. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max maximum cutting depth ap max: 3 mm Type: UNI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.