
Inserts for TwinCut Face Mills, SNEU 14T7 ANER, for Aluminum
Mfr # 213444 ALU
Zoro # G816120654
product price: $26.89
/eaKey Features
Grade
HU7810
Insert Material
Carbide
Insert Thickness
7 mm
Type
ALU
Insert Type
SNEU 14T7 ANER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
213444 ALU
Zoro #
G816120654
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
7 mm
Max. Cutting Depth
6 mm
Min. Cutting Depth
0.07 mm
Details
Item
Indexable insert for milling
Grade
HU7810
Insert Material
Carbide
Type
ALU
Insert Type
SNEU 14T7 ANER
Correction Factor
2.5
Feed Per Tooth
0.23 mm
Number of Changes/Inserts
8
Indexable insert clearance angle
0°
Description
Version: Double-sided with 2x4 cutting edges. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max maximum cutting depth ap max: 6 mm Feed fz per tooth: 0.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.