
Inserts for TwinCut Face Mills, SNMU 14T7 ANER, for Stainless Steel
Mfr # 213458 INOX
Zoro # G816120692
product price: $26.79
/eaKey Features
Grade
HB7630
Type
INOX
Insert Thickness
7 mm
Insert Material
Carbide
Min. Cutting Depth
0.1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213458 INOX
Zoro #
G816120692
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
7 mm
Min. Cutting Depth
0.1 mm
Max. Cutting Depth
6 mm
Details
Grade
HB7630
Type
INOX
Insert Material
Carbide
Item
Indexable insert for milling
Correction Factor
2.5
Indexable insert clearance angle
0°
Feed Per Tooth
0.2 mm
Number of Changes/Inserts
8
Insert Type
SNMU 14T7 ANER
Description
Version: Double-sided with 2x4 cutting edges. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max maximum cutting depth ap max: 6 mm Feed fz per tooth: 0.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.