Zoro Homepage

Inserts for TwinCut Face Mills, SNMU 14T7 ANER, General Purpose

  • Mfr # 213466 UNI

  • Zoro # G616120595


product price: $26.79
/ea

Key Features

Grade
HB7520
Insert Thickness
7 mm
Insert Material
Carbide
Type
UNI
Max. Cutting Depth
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213466 UNI
Zoro #
G616120595
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7 mm
Max. Cutting Depth
6 mm
Min. Cutting Depth
0.15 mm

Details

Grade
HB7520
Insert Material
Carbide
Type
UNI
Item
Indexable insert for milling
Correction Factor
2.5
Indexable insert clearance angle
Number of Changes/Inserts
8
Insert Type
SNMU 14T7 ANER

Description

Version: Double-sided with 2x4 cutting edges. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max maximum cutting depth ap max: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.