
Inserts for TwinCut Face Mills, XNEU 14T7 ANEN, General Purpose
Mfr # 213468 UNI
Zoro # G416120535
product price: $26.79
/eaKey Features
Insert Thickness
7 mm
Grade
HB7520
Type
UNI
Insert Material
Carbide
Insert Type
XNEU 14T7 ANEN-W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213468 UNI
Zoro #
G416120535
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
7 mm
Max. Cutting Depth
6 mm
Details
Grade
HB7520
Item
Indexable insert for milling
Type
UNI
Insert Material
Carbide
Insert Type
XNEU 14T7 ANEN-W
Indexable insert clearance angle
0°
Correction Factor
2.5
Description
Version: Wiper edge insert with 1 cutting edge. Recommendation: For the best surface quality choose insert tolerance E in combination with wiper edge inserts. Note: Standard application values for ae = 0.5 ... 1xD / ap max Length of the wiper flat 8 mm. maximum cutting depth ap max: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.