Zoro Homepage

Insulated Nut Driver, with Anti-Slip Handle, 6 mm

  • Mfr # 622492 6

  • Zoro # G814403872


product price: $13.75
/ea

Key Features

Shank Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622492 6
Zoro #
G814403872
UPC #
-
Country of Origin
Slovenia

Dimensions

Shank Size
6 mm

Details

Item
Hexagon socket

Description

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V. Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. overall length: 230 mm Blade length: 125 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.