Zoro Homepage

Insulated Slotted and Phillips Screwdriver Set with Slim Blade, 6 Pc

  • Mfr # 666986 4/2

  • Zoro # G414403951


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN IEC 60900 / VDE 0682-201
Number of Screwdrivers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666986 4/2
Zoro #
G414403951
UPC #
-
Country of Origin
Slovenia

Details

Item
Slot-head screwdriver
Standards
DIN EN IEC 60900 / VDE 0682-201
Number of Screwdrivers
6

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel, fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. With SLIM blade = reduced blade/and insulation diameter for deep-set screw and spring elements insulation = blade . Supplied with: 1 each screwdriver for slot-head No. 662902 size 2.5, 3.5, 4, 5.5. 1 each screwdriver for Phillips No. 668902 size 1 and 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.