
Insulated Torx Screwdriver with Slim Blade, TX20
Mfr # 625792 TX20
Zoro # G314387214
product price: $21.29
/eaKey Features
Standards
DIN EN IEC 60900 / VDE 0682-201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625792 TX20
Zoro #
G314387214
UPC #
-
Country of Origin
Slovenia
Dimensions
Tip Size
TX20
Details
Item
Screwdriver for TORX screws
Standards
DIN EN IEC 60900 / VDE 0682-201
Description
Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage Ergonomically shaped power grip with easy-grip Haptoprene surface. Blade of chrome vanadium steel. With SLIM blade = reduced blade diameter/and insulation diameter for deep-set screw and spring elements insulation = blade . Application: For use at voltages up to 1000 V. Blade length: 80 mm overall length: 180 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.