Zoro Homepage

Insulated Torx Screwdriver with Slim Blade, TX25

  • Mfr # 625792 TX25

  • Zoro # G714387203


product price: $23.69
/ea

Key Features

Shank Length
125 mm
Standards
DIN EN IEC 60900 / VDE 0682-201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625792 TX25
Zoro #
G714387203
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
TX25
Shank Length
125 mm

Details

Item
Screwdriver for TORX screws
Standards
DIN EN IEC 60900 / VDE 0682-201

Description

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage Ergonomically shaped power grip with easy-grip Haptoprene surface. Blade of chrome vanadium steel. With SLIM blade = reduced blade diameter/and insulation diameter for deep-set screw and spring elements insulation = blade . Application: For use at voltages up to 1000 V. Blade length: 125 mm overall length: 230 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.