Zoro Homepage

Interchangeable Insert for Magnetic Gripper, PA, Diameter/Height: 160/20mm

  • Mfr # 358716 160/20

  • Zoro # G516296918


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358716 160/20
Zoro #
G516296918
UPC #
-
Country of Origin
Germany

Description

Exchangeable plates in polyamide PA6. Application: Introduction of the matching contour of the finished workpiece for close-fitting parting off max. 50 rpm and transport of the component. Connection to the magnetic gripper by 4 screws. Note: The exchangeable plates can also be made in-house. As well as the introduction of workpiece geometries for machining, additive printing processes can also be used. Dia D1: 160 mm Dia D2: 130 mm Height H1: 20 mm Height H2: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.