Zoro Homepage

Interchangeable Pilot Pin for Counterbore 156520 33-40, 21 mm

  • Mfr # 156620 10X21

  • Zoro # G414389811


product price: $45.65
/ea

Key Features

Shank Dia.
10 mm
Standards
DIN 1868
for screw size
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156620 10X21
Zoro #
G414389811
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
for screw size
M20

Details

Item
Pilot pin
Standards
DIN 1868

Description

Pilot for counterbore 10X21 mmShank Dia. Ds: 10 mm for screw size: M20 for hole: Through hole fine suitable for counterbore Dia. 33, 36, 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.