Zoro Homepage

Interchangeable Pilot Pin for Counterbore 156520 33-40, 26 mm

  • Mfr # 156620 10X26

  • Zoro # G614389789


product price: $46.79
/ea

Key Features

Shank Dia.
10 mm
Standards
DIN 1868
for screw size
M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156620 10X26
Zoro #
G614389789
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
for screw size
M24

Details

Item
Pilot pin
Standards
DIN 1868

Description

Pilot for counterbore 10X26 mmShank Dia. Ds: 10 mm for screw size: M24 for hole: Through hole medium suitable for counterbore Dia. 33, 36, 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.