Zoro Homepage

Jaw with Positioning Pins, for Jaw Width: 125mm

  • Mfr # 362627 125

  • Zoro # G715114891


product price: $498.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362627 125
Zoro #
G715114891
UPC #
-
Country of Origin
Germany

Description

Hardened steel, Tenifer gas nitrided tolerance ± 0.01 mm. Simple to fit on the vice. Pins pushed in mechanically. Compressed air operation via valves on both sides. The fixed and movable jaws are identical. Requires a 5.5 bar compressed air supply Application: Quick changeover for different machining operations. Quick and fully repeatable positioning accuracy. Eliminates tedious fitting of jaw inserts. Suitable for: GARANT NC No. 360510, 360465, 361290. HOLEX No. 362010. Allmatic No. 360405, 360600, 360605, 361180, 361202, 361302, 361304, 362250, 362350 and with clamping jaws No. 361400 361620. Supplied with: 1 fastening screw. suitable for color code: LC-GARANT suitable for color code: TC suitable for color code: LCV125G suitable for color code: Titan2/TitanSense suitable for color code: HD-HOLEX suitable for color code: HiPo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.