Zoro Homepage

Jaw with Positioning Pins, for Jaw Width: 160mm

  • Mfr # 362624 160

  • Zoro # G715114839


product price: $571.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362624 160
Zoro #
G715114839
UPC #
-
Country of Origin
Germany

Description

Hardened steel, Tenifer gas nitrided tolerance ± 0.01 mm. Simple to fit on the vice. Pins pushed in mechanically. Compressed air operation via valves on both sides. The fixed and movable jaws are identical. Requires a 5.5 bar compressed air supply Application: Quick changeover for different machining operations. Quick and fully repeatable positioning accuracy. Eliminates tedious fitting of jaw inserts. Suitable for: ALLMATIC NC8 160, HD 160, TC, TITAN2 160. BULL pneumatic 160, mechanical 160. KESEL ARNO160, CNC160, NCA160. RoHM RKE160, RKE-L160, RKE-U160, RKG-L160, RKE-LV160.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.