Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaws for Gripp Inserts, Jaw Width: 125mm

  • Mfr # 361376 125

  • Zoro # G814832207


product price: $633.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361376 125
Zoro #
G814832207
UPC #
-
Country of Origin
Italy

Description

Application: For grip clamping with pull-down function thanks to special tooth geometry on the insert. Suitable for: No. 361290 125G, 361302, jaws No. 361400 125, 361420, 361450 160. Supplied with: Screws No. 361164. Set of parallels 123.9 x 3.8 x 36.5 mm. Optional extras: Gripper inserts No. 361163. B: 39.5 mm Number of insert seats: 9 pcs. suitable for color code: LCV125G suitable for color code: Titan2/TitanSense suitable for color code: Titan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.