Zoro Homepage

Jaws for Gripp Inserts, Jaw Width: 160mm

  • Mfr # 361376 160

  • Zoro # G014832182


product price: $710.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361376 160
Zoro #
G014832182
UPC #
-
Country of Origin
Italy

Description

Application: For grip clamping with pull-down function thanks to special tooth geometry on the insert. Suitable for: No. 361290 125G, 361302, jaws No. 361400 125, 361420, 361450 160. Supplied with: Screws No. 361164. Set of parallels 158.5 x 3.8 x 47 mm. Optional extras: Gripper inserts No. 361163. B: 49.8 mm Number of insert seats: 11 pcs. suitable for color code: LCV125G suitable for color code: Titan2/TitanSense suitable for color code: Titan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.