Zoro Homepage

Jigsaw Blade Set, Type: T118AF

  • Mfr # 588400 T118AF

  • Zoro # G714386725


product price: $13.15
/ea

Key Features

Material
BiM
Length
92 mm
Teeth per Inch
1.1 − 1.5 mm
Type
T118AF
Sheet thickness (perforated panel)
1-3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588400 T118AF
Zoro #
G714386725
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
92 mm
Sheet thickness (perforated panel)
1-3 mm

Details

Item
Jigsaw blade
Material
BiM
Teeth per Inch
1.1 − 1.5 mm
Number of Pieces
5
Type
T118AF
Optimised For Material
Steel

Description

Jigsaw blades for metal. For mounting on a single-cam shank. Progressive tooth profile combines easy start to the cut no jagging on thin material and high rate of metal removal. Bi-metal saw blade with long service life, especially when used on perforated plate. Supplied with: 5-piece optimized for material: Steel Sheet thickness perforated panel: 1-3 mm Type of cutting: straight cutting fine Saw blade material: BiM Tooth pitch: 1.1 1.5 mm Blade length: 92 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.