Zoro Homepage

Jigsaw Blade Set, Type: T118AHM

  • Mfr # 588400 T118AHM

  • Zoro # G814386960


product price: $29.15
/ea

Key Features

Material
Carbide
Length
83 mm
Teeth per Inch
1.1 mm
Number of Pieces
3
Type
T118AHM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588400 T118AHM
Zoro #
G814386960
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
83 mm
Sheet thickness (solid panel)
1.5-3 mm

Details

Item
Jigsaw blade
Material
Carbide
Teeth per Inch
1.1 mm
Number of Pieces
3
Type
T118AHM
Optimised For Material
INOX

Description

Jigsaw blades for metal. For mounting on a single-cam shank. Carbide teeth strip for very long service life on stainless steel. Supplied with: 3-piece optimized for material: INOX Sheet thickness solid panel: 1.5-3 mm Type of cutting: Plunge cutting Saw blade material: Carbide Tooth pitch: 1.1 mm Blade length: 83 mm Number of blades: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.