
Jigsaw Blade Set, Type: T118B
Mfr # 588400 T118B
Zoro # G614386894
product price: $9.19
/eaKey Features
Material
HSS
Type
T118B
Sheet thickness (solid panel)
2.5-6 mm
Optimised For Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588400 T118B
Zoro #
G614386894
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
92 mm
Sheet thickness (solid panel)
2.5-6 mm
Details
Item
Jigsaw blade
Material
HSS
Teeth per Inch
1.9 − 2.3 mm
Number of Pieces
5
Type
T118B
Optimised For Material
Steel
Description
Jigsaw blades for metal. For mounting on a single-cam shank. Progressive tooth profile combines easy start to the cut no jagging on thin material and high rate of metal removal. Supplied with: 5-piece optimized for material: Steel Sheet thickness solid panel: 2.5-6 mm Type of cutting: straight cutting fine Saw blade material: HSS Tooth pitch: 1.9 2.3 mm Blade length: 92 mm Number of blades: 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.