Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blade Set, Type: T127D

  • Mfr # 588400 T127D

  • Zoro # G614386962


product price: $10.15
/ea

Key Features

Material
HSS
Sheet thickness (solid panel)
3-15 mm
Optimised For Material
Aluminium
Metal profile (closed)
< 30 mm
Type
T127D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
588400 T127D
Zoro #
G614386962
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
100 mm
Sheet thickness (solid panel)
3-15 mm

Details

Item
Jigsaw blade
Material
HSS
Teeth per Inch
3.0 mm
Number of Pieces
5
Optimised For Material
Aluminium
Metal profile (closed)
< 30 mm
Type
T127D

Description

Jigsaw blades for metal. For mounting on a single-cam shank. Supplied with: 5-piece optimized for material: Aluminium Sheet thickness solid panel: 3-15 mm Metal profile closed: < 30 mm Type of cutting: Plunge cutting Saw blade material: HSS Tooth pitch: 3.0 mm Blade length: 100 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.