Zoro Homepage

Jigsaw Blade Set, Type: T318B

  • Mfr # 588400 T318B

  • Zoro # G614386986


product price: $16.59
/ea

Key Features

Material
HSS
Type
T318B
Optimised For Material
Steel
Sheet thickness (solid panel)
2.5-6 mm
Metal profile (closed)
< 65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588400 T318B
Zoro #
G614386986
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
132 mm
Sheet thickness (solid panel)
2.5-6 mm

Details

Item
Jigsaw blade
Material
HSS
Teeth per Inch
2.0 mm
Number of Pieces
5
Type
T318B
Optimised For Material
Steel
Metal profile (closed)
< 65 mm

Description

Jigsaw blades for metal. For mounting on a single-cam shank. Supplied with: 5-piece optimized for material: Steel Sheet thickness solid panel: 2.5-6 mm Metal profile closed: < 65 mm Type of cutting: Plunge cutting Saw blade material: HSS Tooth pitch: 2.0 mm Blade length: 132 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.