Zoro Homepage

Jigsaw Blades for Wood, 5 Pc, Designation: T101B

  • Mfr # 588420 T101B

  • Zoro # G211460614


product price: $9.15
/ea

Key Features

Material
High Carbon Steel
Length
100 mm
For Use With Saw Type
T101B
Primary Saw Application
Wood
Tooth Pitch
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588420 T101B
Zoro #
G211460614
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
100 mm

Details

Item
Jig Saw Blade
Material
High Carbon Steel
Number of Pieces
5
For Use With Saw Type
T101B
Primary Saw Application
Wood
Tooth Pitch
2.7 mm
Cutting Type
Straight Cutting (Fine) Plunge Cutting

Description

Jigsaw Blades for Wood, 5 Pc, Designation: T101B. Version: Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank. Supplied with: 5 pieces optimized for material: Wood Worktop thickness softwood: 3-30 mm Type of cutting: straight cutting fine Type of cutting: Plunge cutting Saw blade material: HCS Tooth pitch: 2.7 mm Blade length: 100 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.