Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigsaw Blades for Wood, 5 Pc, Designation: T144D

  • Mfr # 588420 T144D

  • Zoro # G911460570


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
High Carbon Steel
Length
100 mm
Primary Saw Application
Wood
For Use With Saw Type
T144D
Tooth Pitch
4 − 5.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588420 T144D
Zoro #
G911460570
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
100 mm

Details

Item
Jig Saw Blade
Material
High Carbon Steel
Primary Saw Application
Wood
Number of Pieces
5
For Use With Saw Type
T144D
Tooth Pitch
4 − 5.2 mm
Cutting Type
Quick Straight Cutting (Coarse) Plunge Cutting

Description

Jigsaw Blades for Wood, 5 Pc, Designation: T144D. Version: Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank. Progressive tooth profile combines easy start to the cut and rapid progress through the material. Supplied with: 5 pieces optimized for material: Wood Worktop thickness softwood: 5-50 mm Type of cutting: quick straight cutting coarse Type of cutting: Plunge cutting Saw blade material: HCS Tooth pitch: 4 - 5.2 mm Blade length: 100 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.