Jobber Drill Bit Set, HSS-E, 1 to 13 mm, Uncoated, Case
- Mfr # 115320 1-13
- Zoro # G314373194
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115320 1-13
- Zoro #
- G314373194
- UPC #
- -
- Country of Origin
- South Africa
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The GARANT - 115320 1-13 is a jobber drill bit made from HSS E (high-speed steel with cobalt). It features a 130-degree point angle. The drill bit has an uncoated finish, typical for machining applications that require cutting performance as expected for uncoated HSS E (high-speed steel with cobalt) jobber drill bits.
Key Features:
- Drill bit material: HSS E (high-speed steel with cobalt), made from HSS E (high-speed steel with cobalt).
- Point angle: 130 degrees, suitable for general drilling tasks requiring moderate penetration.
- Finish: Uncoated, indicating no additional surface coatings are applied.
- Item type: Jobber drill, a common drill bit length and design for general use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.