Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS-E, Uncoated, 1 to 10.5 mm, 19 Pieces, Case
- Mfr # 115280 1-10,5
- Zoro # G514373437
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115280 1-10,5
- Zoro #
- G514373437
- UPC #
- -
- Country of Origin
- Austria
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The GARANT - 115280 1-10,5 is a jobber drill bit set made from high-speed steel with cobalt (HSS E). It has a 130-degree point angle. The drill bits are uncoated, indicating a bare machining finish without additional surface treatments.
Key Features:
- Drill Bit Material: HSS E (High-Speed Steel with cobalt)
- Drill Bit Point Angle: 130 degrees for a standard tip geometry
- Finish: Uncoated machining surface
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.