
Jobber drill set HSS-E No. 114500 in a case, TiAlN, Type: 1-13
Mfr # 115350 1-13
Zoro # G114373011
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115350 1-13
Zoro #
G114373011
UPC #
-
Country of Origin
Germany
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
TiAlN
Description
Composed of jobber drills DIN 338. Strengthened core taper. With point geometry shape C. Through-coolant: no Shank: Plain shank Number of cutting edges Z: 2 Drill range: 1 13 mm Number of drills: 25 Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.