
Jobber drill set HSS-E-PM No. 114610 in a case, TiAlN, Type: 1-13
Mfr # 115465 1-13
Zoro # G614373566
product price: $671.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E PM
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115465 1-13
Zoro #
G614373566
UPC #
-
Country of Origin
Germany
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E PM
Finish - Machining
TiAlN
Description
Composed of jobber drills DIN 338. High-performance HPC twist drills for high-alloy and high tensile materials. Particularly strong due to strengthened core and a parabolic flute profile. Point geometry with rake angle correction. Precise concentricity for exact holes. With form S point. Shank: Plain shank Number of cutting edges Z: 2 Drill range: 1 13 mm Number of drills: 25 Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.