
Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-13KB mm
Mfr # 114018 1-13KB
Zoro # G511460673
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 deg
Drill Bit Material
HSS E
Number of Flutes
2
Standards
DIN 338
Drill Bit Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114018 1-13KB
Zoro #
G511460673
UPC #
-
Country of Origin
Germany
Dimensions
Drill Diameter Range
1-13KB mm
Tapping Hole Dia.
3.3; 4.2; 6.8; 10.2 mm
Details
Item
Jobber drill
Number of Pieces
29
Drill Bit Point Angle
118 deg
Drill Bit Material
HSS E
Number of Flutes
2
Standards
DIN 338
Drill Bit Finish
uncoated
Type
INOX
Color Ring
Blue
Drill Range
1 mm
Description
Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-13KB mm. Version: Composed of jobber drills DIN 338. Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique spot drilling after the first level of the drill tip has penetrated into the material without any problems. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. Additionally with intermediate sizes for tapping drill holes Dia 3.3- 4.2- 6.8 and 10.2 mm. Note: Dia 1 - 3.5 mm: Drills with plain shank- without drive flats. Through-coolant: no Number of cutting edges Z: 2 Drill range: 1 - 13 mm Number of drills: 29 Tapping hole Dia: 3.3- 4.2- 6.8- 10.2 mm Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.