
Jobber drill set HSS No. 114150 in a case, uncoated, Type: 1-13
Mfr # 115120 1-13
Zoro # G314372845
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115120 1-13
Zoro #
G314372845
UPC #
-
Country of Origin
Germany
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Description
Composed of jobber drills DIN 338. Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point. Steam tempered from Dia. 2.4 mm. With point geometry shape C from size 4 mm. Note: Size 16 20: Drills with shank Dia. 16 mm. Through-coolant: no Shank: Plain shank Number of cutting edges Z: 2 Drill range: 1 13 mm Number of drills: 25 Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.