
Keyway Broaching Toolholder, 20 mm Shank Diameter, 8 mm
Mfr # 290354 8
Zoro # G014865661
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Shank Length
50 mm
Shank Dia.
20 mm
Toolholder Diameter
20 mm
Dimension R2
10 mm
Shank Type
Combination Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290354 8
Zoro #
G014865661
UPC #
-
Country of Origin
Italy
Dimensions
Shank Length
50 mm
Shank Dia.
20 mm
Toolholder Diameter
20 mm
Dimension R2
10 mm
From Slot Width
8 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Shank Type
Combination Shank
Coolant Through
Yes
Description
Attention: Always use the minimum pre-drill Diameter to match the slot width e.g. for slot width 14 mm, minimum pre-drill Diameter = 38.22 mm. Note: Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert identical size for maximum stability. For lathes without Y-axis, please use eccentric bush No. 290391, 290393 for exact setting of the Y-coordinate. For machining Centers, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation. Through-coolant: yes Shank length Ls: 50 mm suitable for slot width m: 8 mm Reach L1: 68 mm Tool holder Diameter1: 20 mm Center offset L3: 11 mm Min. pre-drilling -Diametermin: 21.7 mm Screw: 290399 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.