Zoro Homepage

Keyway Broaching Toolholder, 25 mm Shank Diameter, 14 mm

  • Mfr # 290355 14

  • Zoro # G814865649


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Shank Length
90 mm
Reach
126 mm
Suitable for Slot Width
14 mm
Shank Size
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290355 14
Zoro #
G814865649
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Shank Length
90 mm
From Slot Width
14 mm
Suitable for Slot Width
14 mm
Shank Size
25 mm
Dimension R2
17.5 mm
Toolholder Diameter
35 mm

Details

Reach
126 mm
Coolant Through
Yes
Center Offset
19.5 mm
Shank Type
Combination Shank

Description

Attention: Always use the minimum pre-drill Diameter to match the slot width e.g. for slot width 14 mm, minimum pre-drill Diameter = 38.22 mm. Note: Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert identical size for maximum stability. For lathes without Y-axis, please use eccentric bush No. 290391, 290393 for exact setting of the Y-coordinate. For machining Centers, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation. Through-coolant: yes Shank length Ls: 90 mm suitable for slot width m: 14 mm suitable for slot width m: 16 mm Reach L1: 126 mm Tool holder Diameter1: 35 mm Center offset L3: 19.5 mm Min. pre-drilling -Diametermin: 38.22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.