
Keyway Broaching Toolholder, 32 mm Shank Diameter, 18 mm
Mfr # 290358 18
Zoro # G414865636
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
32 mm
Dimension R2
20 mm
Center Offset
23 mm
Suitable for Slot Width
18 mm; 20 mm; 22 mm; 25 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290358 18
Zoro #
G414865636
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
32 mm
From Slot Width
18 mm
Dimension R2
20 mm
Suitable for Slot Width
18 mm; 20 mm; 22 mm; 25 mm
Toolholder Diameter
40 mm
Details
Center Offset
23 mm
Coolant Through
Yes
Reach
140 mm
Description
Attention: Always use the minimum pre-drill Diameter to match the slot width e.g. for slot width 14 mm, minimum pre-drill Diameter = 38.22 mm. Note: Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert identical size for maximum stability. For lathes without Y-axis, please use eccentric bush No. 290391, 290393 for exact setting of the Y-coordinate. For machining Centers, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation. Through-coolant: yes Shank length Ls: 100 mm suitable for slot width m: 18 mm suitable for slot width m: 20 mm suitable for slot width m: 22 mm suitable for slot width m: 25 mm Reach L1: 140 mm Tool holder Diameter1: 40 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.