Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway Broaching Toolholder, Long, 32 mm Shank Diameter, 5 mm

  • Mfr # 290353 5

  • Zoro # G514891788


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
32 mm
Broach Holder Shank Length
100 mm
Reach
66 mm
Shank Type
Combination Shank
Dimension R2
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290353 5
Zoro #
G514891788
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
32 mm
Broach Holder Shank Length
100 mm
Dimension R2
6 mm
Toolholder Diameter
12 mm
From Slot Width
5 mm
Shank Size
32 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Reach
66 mm
Shank Type
Combination Shank
Coolant Through
Yes

Description

Attention: Always use the minimum pre-drill Diameter to match the slot width e.g. for slot width 14 mm, minimum pre-drill Diameter = 38.22 mm. Note: Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert identical size for maximum stability. For lathes without Y-axis, please use eccentric bush No. 290391, 290393 for exact setting of the Y-coordinate. For machining Centers, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation. Through-coolant: yes Shank length Ls: 100 mm suitable for slot width m: 5 mm Reach L1: 66 mm Tool holder Diameter1: 12 mm Center offset L3: 6.35 mm Min. pre-drilling -Diametermin: 12.82 mm Screw: 290399 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products