Zoro Homepage

Kneeling Pad with Handle and Small Parts Storage Recess

  • Mfr # 964990 M

  • Zoro # G814387615


product price: $49.79
/ea

Key Features

Width
450 mm
Color
Black
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964990 M
Zoro #
G814387615
UPC #
-
Country of Origin
Germany

Dimensions

Width
450 mm
Thickness
30 mm

Details

Item
Knee Pad
Color
Black

Description

Thermal insulation pad of high-quality rigid foam. Closed-pore foam, oil resistant. With convenient carrying handle. Easy-clean foam, 30 mm thick. Handy storage recess for small parts such as screws. Application: For comfortable kneeling and joint protection on hard floors. Rigid foam quality LD45, thickness: 30 mm Width: 450 mm Depth: 235 mm Thickness: 30 mm color: black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.