Zoro Homepage

LED Cordless Work Light, 200 lm

  • Mfr # 081441 200

  • Zoro # G714554889


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargeable battery-powered Lithium-ion
Number of Batteries
1 (Rechargeable)
Maximum Run Time
2 h
Overall Width
39 mm
IP Rating
IP 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081441 200
Zoro #
G714554889
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 mm
Battery Size
1.2 A·h
Overall length
200 mm

Details

Item
Work lamp
Power Source
Rechargeable battery-powered Lithium-ion
Number of Batteries
1 (Rechargeable)
Maximum Run Time
2 h
IP Rating
IP 65
Battery Voltage
3.7 V
Bulb Type
LED module

Description

Versatile LED cordless work lamp in slim sturdy design with a wide range of applications. Practical monitoring of the state of charge of the battery by LED display directly on the lamp. Main lamp steplessly dimmable from 10 100 %. Integral spotlight function. Flexible use thanks to 180 Deg pivoting magnetic base, together with fold-up and rotating suspension hook. Function: IP65: Protected against jets of water from all directions and protected against penetration by dust dust-tight, also completely protected against touching. The flashlight is supplied with a USB-C charging cable and a power adapter. Please note that the included adapter is designed for use in Germany. For use in the United States, you will need to provide a compatible power adapter.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.