Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Rechargeable Pen Light, Max Illumination: 200

  • Mfr # 081448 200

  • Zoro # G709617230


product price: $54.15
/ea

Key Features

Length
173 mm
Number of Batteries
1
Power Source
Rechargeable Battery Powered
Lamp Life
1 hr
IP Rating
IP 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081448 200
Zoro #
G709617230
UPC #
4062406401900
Country of Origin
China

Dimensions

Length
173 mm
Width
17 mm

Details

Item
Flashlight
Number of Batteries
1
Power Source
Rechargeable Battery Powered
Lamp Life
1 hr
IP Rating
IP 30
Lumens Range
20 to 200 lm
Battery Type
Lithium-ion
Weight with Batteries
0.29 lbs
Illumination
200 lm
Number of Rechargeable Batteries
1

Description

Extremely slim rechargeable LED pen torch with sturdy and elegant aluminium casing. The steplessly dimmable main beam- and the strongly focussed spotlight LED ensure optimum illumination in restricted spaces. - Sturdy metal clip on the back. - Strong magnet in the lamp base. - Battery charge is always clearly visible through the central LED display. Function: IP30: Protected against penetration by foreign bodies with dia >- 2.5 mm- however tools and wires should be kept away- and offers no protection against water. Supplied with: Supplied with USB-C charging cable. IP Index of Protection: IP 30 Illumination: 20 - 200 lm Working life: 1 - 10 h Number of rechargeable batteries contained: 1 Type of rechargeable battery: Lithium-ion Overall length: 173 mm Overall width: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.