Zoro Homepage

Light Metal Spirit Level, Length: 1000 mm

  • Mfr # 467020 1000

  • Zoro # G214554808


product price: $70.49
/ea

Key Features

Cross Section
24 × 55 mm
Error Limit in Normal Position
0.5-mm/m
Error Limit for Overhead Measurement
0.75-mm/m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467020 1000
Zoro #
G214554808
UPC #
-
Country of Origin
Germany

Dimensions

Length
1000 mm

Details

Item
Spirit level
Cross Section
24 × 55 mm
Error Limit in Normal Position
0.5-mm/m
Error Limit for Overhead Measurement
0.75-mm/m

Description

Thick-walled anodized aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble. Standard: Thick-walled anodized aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.