
Light Metal Spirit Level with Magnet, Length: 1000 mm
Mfr # 467025 1000
Zoro # G414554745
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Magnetic/Nonmagnetic
Permanent magnet
Error Limit for Overhead Measurement
0.75-mm/m
No. of Horizontal Vials
1
No. of Vertical Vials
1
Housing Material
Aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
467025 1000
Zoro #
G414554745
UPC #
-
Country of Origin
Germany
Dimensions
Length
1000 mm
Details
Magnetic/Nonmagnetic
Permanent magnet
Item
Spirit level
Error Limit for Overhead Measurement
0.75-mm/m
No. of Horizontal Vials
1
No. of Vertical Vials
1
Housing Material
Aluminium
Error Limit in Normal Position
0.5-mm/m
Type of Measurement Face
Prismatic Measuring Faces
Cross Section
24 × 55 mm
Description
Thick-walled anodised aluminium profile with very high rigidity. Flat and Vee-form measuring faces for perfect alignment on surfaces, pipes and edges. Flush horizontal vial with magnifying effect creates distortion-free view of the vial bubble. With powerful permanent magnets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.